Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Nylon, 1-1/4 in Bundle Dia., White

  • Mfr # CT-NCC-125-100-WT

  • Zoro # G9820813


product price: $26.59

Key Features

Material
Nylon
Clamp Color
White
Max. Bundle Dia.
1-1/4 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-NCC-125-100-WT
Zoro #
G9820813
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
1-1/4 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
White
Mounting Method
Screw
Color
White
Clamp Material
Nylon

Description

Heavy Duty Nylon Cable Clamps- 1.25" x 100pcs- White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.