Zoro Homepage

Cable Clip, 1 in Bundle Dia., Black, 1 in L

  • Mfr # CT-ED-LC-100-50

  • Zoro # G9828723


product price: $27.99

Key Features

Clamp Color
Black
Max. Bundle Dia.
1 in
Mounting Method
Adhesive
Length
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-ED-LC-100-50
Zoro #
G9828723
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
1 in
Length
1 in

Details

Item
Cable Clip
Clamp Color
Black
Mounting Method
Adhesive
Color
Black

Description

Adhesive Backed Locking Clips- 1" x 50 Pieces- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.