
Cable Clip, 1 PK
Mfr # SR-RI-UTW-D18-BK-3PK
Zoro # G9917809
product price: $20.99
Key Features
Clamp Color
Black
Max. Bundle Dia.
3/8 in, 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SR-RI-UTW-D18-BK-3PK
Zoro #
G9917809
UPC #
-
Country of Origin
China
Dimensions
Max. Bundle Dia.
3/8 in, 1/2 in
Details
Item
Cable Clip Kit
Clamp Color
Black
Description
Hold and guide loose wires and cables throughout your home and garden using these nifty nail free mounting clips. D-Wing assorted kit is designed for mounting around your home or office to organize your cabling behind furniture, on tv stands, and more.
Kit Includes:
18 large clips(ID: 1/2")0.98" x 0.78" x 0.82"H
36 small clips(ID: 3/8"): 0.78" x 0.65" x 0.67"H
Qty: 54
Color: Black
Kit Includes:
18 large clips(ID: 1/2")0.98" x 0.78" x 0.82"H
36 small clips(ID: 3/8"): 0.78" x 0.65" x 0.67"H
Qty: 54
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.