Zoro Homepage

Cable Clip, 1 PK

  • Mfr # SR-RI-UTW-D18-WT-3PK

  • Zoro # G9917142


product price: $20.39

Key Features

Clamp Color
White
Max. Bundle Dia.
3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-RI-UTW-D18-WT-3PK
Zoro #
G9917142
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/8 in, 1/2 in

Details

Item
Cable Clip Kit
Clamp Color
White

Description

Hold and guide loose wires and cables throughout your home and garden using these nifty nail free mounting clips. D-Wing assorted kit is designed for mounting around your home or office to organize your cabling behind furniture, on tv stands, and more.
Kit Includes:
18 large clips(ID: 1/2")0.98" x 0.78" x 0.82"H
36 small clips(ID: 3/8"): 0.78" x 0.65" x 0.67"H
Qty: 54
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.