Zoro Homepage

Cable Clip, 1 PK

  • Mfr # SRLC-WC-4PK

  • Zoro # G9887060


product price: $16.15

Key Features

Clamp Color
Black
Mounting Method
Adhesive
Length
1 in
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRLC-WC-4PK
Zoro #
G9887060
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
1-1/4 in

Details

Item
Cable Clip
Clamp Color
Black
Mounting Method
Adhesive

Description

These wire clips offer cables the freedom to be steered in any direction you need. The locking design and pre-installed adhesive backed tape hold your cables securely and allows you to easily route and secure loose wires and cables around work stations and more.
Pack Size: 24
Color: Black
HxW: 3/4" x 1-1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.