
Cable Clip, 1 PK
Mfr # SRLC-WC-6PK
Zoro # G9888844
product price: $19.39
Key Features
Clamp Color
Black
Mounting Method
Adhesive
Length
1 in
Width
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRLC-WC-6PK
Zoro #
G9888844
UPC #
-
Country of Origin
United States
Dimensions
Length
1 in
Width
1-1/4 in
Details
Item
Cable Clip
Clamp Color
Black
Mounting Method
Adhesive
Description
These wire clips offer cables the freedom to be steered in any direction you need. The locking design and pre-installed adhesive backed tape hold your cables securely and allows you to easily route and secure loose wires and cables around work stations and more.
Pack Size: 36
Color: Black
HxW: 3/4" x 1-1/4"
Pack Size: 36
Color: Black
HxW: 3/4" x 1-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.