Zoro Homepage

Cable Clip, Black, 1 PK

  • Mfr # UH-9D6-BK

  • Zoro # G9852085


product price: $14.15

Key Features

Clamp Color
Black
Max. Bundle Dia.
3/8 in
Color
Black
Quantity
6 pcs
ID Size
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH-9D6-BK
Zoro #
G9852085
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/8 in
ID Size
0.375"

Details

Item
Cable Clip
Clamp Color
Black
Color
Black
Quantity
6 pcs

Description

Hold and guide loose wires and cables throughout your home and garden using these nifty nail free mounting clips. D-Wing Auto is designed for mounting inside cars and withstands up to 160°F.
Type: Automotive
ID Size: 0.375"
Qty: 6
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.