Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Green, 1 PK

  • Mfr # UH-12D6GN

  • Zoro # G9855095


product price: $14.69

Key Features

Clamp Color
Green
Max. Bundle Dia.
1/2 in
Mounting Method
Foam Tape
Color
Green
ID Size
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH-12D6GN
Zoro #
G9855095
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/2 in
ID Size
0.5"

Details

Item
Cable Clip
Clamp Color
Green
Mounting Method
Foam Tape
Color
Green
Quantity
6 pcs

Description

Hold and guide loose wires and cables throughout your home and garden using these nifty nail free mounting clips. The outdoor D-Wing uses a high bond foam tape for weather and extreme temperatures.
Type: Outdoor
ID Size: 0.5"
Qty: 6
Color: Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.