Zoro Homepage

Cable Clip, Plastic, 0.20 in Bundle Dia., Natural, 5/8 in L

  • Mfr # ACC3-100-NT

  • Zoro # G9791529


product price: $25.89

Key Features

Material
Plastic
Clamp Color
Natural
Max. Bundle Dia.
0.20 in
Mounting Method
Adhesive
Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC3-100-NT
Zoro #
G9791529
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
0.20 in
Length
5/8 in
Width
5/8 in
Hole Diameter
0.40", 0.20"
Base Size
5/8 x 5/8

Details

Item
Cable Clip
Material
Plastic
Clamp Color
Natural
Mounting Method
Adhesive
Color
Natural
Base
5/8" x 5/8", 3/4" x 3/4"

Description

Adhesive Backed Wire Clips- 5/8" x 100 Pieces- Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.