Zoro Homepage

Cable Clip, White, 1 PK

  • Mfr # UH-9D12-WT

  • Zoro # G9851659


product price: $13.99

Key Features

Clamp Color
White
Max. Bundle Dia.
3/8 in
Mounting Method
Nail Free
Color
White
ID Size
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH-9D12-WT
Zoro #
G9851659
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/8 in
ID Size
0.375"

Details

Item
Cable Clip
Clamp Color
White
Mounting Method
Nail Free
Color
White
Quantity
12 pcs

Description

Hold and guide loose wires and cables throughout your home and garden using these nifty nail free mounting clips. The standard D-Wing nail free clips are paintable and can be used anywhere.
Type: Standard/Indoor
ID Size: 0.375"
Qty: 12
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.