Cable Organizer Bin Mini w/ Surge Protector, 9.18inL x 4.87inW x 3.75inH, Fuchsia

  • Mfr # PD-ED-CBM-FA

  • Zoro # G822625006


product price: $21.99
/ea

Key Features

Width
4.87 in
Length
9.18 in
Color
Fuchsia
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-ED-CBM-FA
Zoro #
G822625006
UPC #
-
Country of Origin
United States

Dimensions

Width
4.87 in
Length
9.18 in

Details

Item
Cable Organizer Bin with Surge Protector
Color
Fuchsia
Material
Plastic

Description

Cable bundles found around computer desks, entertainment centers and workstations collect dust and look unorganized, a Cable Bin Mini can easily turn that eyesore into modern art while storing excess cables. Made from durable plastic and using a 2-piece tray and lid design, cable nests and small power surge protectors can safely be placed inside the Cable Bin Mini resulting in a more aesthetically pleasing setup. A 4 Outlet Power Strip with Surge Protection (AC125V 15A 60Hz) - UL Listed is included with every Cable Bin Mini.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.