Cable Protector, 1-1/2 in H, 37-1/2 in L, 11 in W, 1 Channel, Polyurethane, Yellow

  • Mfr # DO-DT-MED-YL

  • Zoro # G9814540


product price: $37.35
/ea

Key Features

Width
11 in
Number of Channels
1
Material
Polyurethane
Color
Yellow
Channel Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-DT-MED-YL
Zoro #
G9814540
UPC #
-
Country of Origin
China

Dimensions

Height
1-1/2 in
Length
37-1/2 in
Width
11 in
Channel Height
1"
Channel Width
4"

Details

Item
Cable Protector
Number of Channels
1
Material
Polyurethane
Color
Yellow

Description

Drop Trak Cable & Hose Protector- Medium- Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.