
Cable Protector, 1-3/16 in H, 3 ft L, 4-3/4 in W, 2 Channel, PVC, Brown
Mfr # CSX-5-36-BN
Zoro # G9843633
product price: $23.49
/eaKey Features
Height
1-3/16 in
Width
4-3/4 in
Number of Channels
2
Material
PVC
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSX-5-36-BN
Zoro #
G9843633
UPC #
-
Country of Origin
China
Dimensions
Height
1-3/16 in
Length
3 ft
Width
4-3/4 in
Channel Width
3.6 in
Channel Height
0.9 in
Details
Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Brown
Application
Indoor
Features
Preinstalled high quality double sided tape
Temp. Range
85°C
Description
Cable Shield Cord Cover- 5" x 36"- Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.