
Cable Protector, 1-3/16 in H, 3 ft L, 4-3/4 in W, 2 Channel, PVC, White
Mfr # CSX-5-36-WT
Zoro # G9843545
product price: $30.75
/eaKey Features
Number of Channels
2
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSX-5-36-WT
Zoro #
G9843545
UPC #
-
Country of Origin
China
Dimensions
Height
1-3/16 in
Length
3 ft
Width
4-3/4 in
Details
Item
Cable Protector
Number of Channels
2
Material
PVC
Color
White
Description
Cable Shield Cord Cover- 5" x 36"- White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.