Cable Protector, 1-3/8 in H, 38-1/2 in L, 8 in W, 1 Channel, PVC, Black

  • Mfr # DO-EZ-RUNNER-SLIM-1CH-BK

  • Zoro # G9815749


product price: $41.01
/ea

Key Features

Height
1-3/8 in
Length
38-1/2 in
Width
8 in
Load Capacity
400 lb/Axle
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-EZ-RUNNER-SLIM-1CH-BK
Zoro #
G9815749
UPC #
-
Country of Origin
China

Dimensions

Height
1-3/8 in
Length
38-1/2 in
Width
8 in
Channel Height
1.12"
Channel Width
2.6"

Details

Item
Cable Protector
Load Capacity
400 lb/Axle
Number of Channels
1
Material
PVC
Color
Black

Description

EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products