Zoro Homepage

Cable Protector, 1-3/8 in H, 4 ft L, 5-3/16 in W, 3 Channel, Black

  • Mfr # CC-CS-CLUB

  • Zoro # G9850889


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Height
1-3/8 in
Length
4 ft
Width
5-3/16 in
Number of Channels
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-CS-CLUB
Zoro #
G9850889
UPC #
-
Country of Origin
China

Dimensions

Height
1-3/8 in
Length
4 ft
Width
5-3/16 in
Channel Width
1 in
Channel Height
1 in

Details

Item
Cable Protector
Number of Channels
3
Color
Black

Description

ChordSavers ClubSaver Cord Cover- 1 Piece- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.