Cable protector, 12 ft L, 6 in W, Nylon, Yellow
Mfr # CC-SC-6-12-YL
Zoro # G116381434
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Color
Yellow
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-SC-6-12-YL
Zoro #
G116381434
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Length
12 ft
Details
Color
Yellow
Item
Cable protector
Material
Nylon
Description
Cable protector, Width 6 in, Length 12 ft, Color Yellow, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.