
Cable Protector, 1/2 in H, 5 ft L, 2-9/16 in W, 3 Channel, Plastic, Beige
Mfr # CC-PL-SM-5-BE
Zoro # G9815362
product price: $15.85
/eaKey Features
Height
1/2 in
Width
2-9/16 in
Number of Channels
3
Material
Plastic
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-PL-SM-5-BE
Zoro #
G9815362
UPC #
-
Country of Origin
China
Dimensions
Height
1/2 in
Length
5 ft
Width
2-9/16 in
Tubing Size
Small
Details
Item
Cable Protector
Number of Channels
3
Material
Plastic
Color
Beige
Description
Small Plastic Cord Cover- 5FT- Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.