Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable protector, 15 ft L, 2 5/8 in W, 3 Channel, Rubber, Brown

  • Mfr # CC-RI-CP-15-BN

  • Zoro # G416381790


product price: $50.79
/ea

Key Features

Material
Rubber
Color
Brown
Channel Width
3/8 in
Includes
Double-Sided Tape
Number of Channels
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-RI-CP-15-BN
Zoro #
G416381790
UPC #
-
Country of Origin
China

Dimensions

Channel Width
3/8 in
Length
15 ft
Width
2 5/8 in
Cable Protector Channel Height
1/2 in
Cable Protector Height
5/8 in

Details

Material
Rubber
Color
Brown
Item
Cable protector
Includes
Double-Sided Tape
Number of Channels
3

Description

Cable protector, Number of Channels 3, Cable Protector Channel Height 1/2 in, Channel Width 3/8 in, Width 2 5/8 in, Cable Protector Height 5/8 in, Length 15 ft, Color Brown, Material Rubber, Includes Double-Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.