
Cable Protector, 2-1/2 in H, 38-1/2 in L, 10.12 in W, 1 Channel, Rubber, Black, Yellow
Mfr # CP-RPS-EZ-1X-3200
Zoro # G411990775
product price:Â $85.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
5,000 lb/Axle
Number of Channels
1
Material
Rubber
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-RPS-EZ-1X-3200
Zoro #
G411990775
UPC #
743399019733
Country of Origin
China
Dimensions
Height
2-1/2 in
Length
38-1/2 in
Width
10.12 in
Details
Item
Cable Protector
Load Capacity
5,000 lb/Axle
Number of Channels
1
Material
Rubber
Color
Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.