Zoro Homepage

Cable protector, 3 ft L, 1 5/8 in W, 1 Channel, Plastic, Red Chestnut

  • Mfr # CSX-PR-SM-36-RC-3PK

  • Zoro # G416381592


product price: $25.99
/pk 3, $8.66/ea

Key Features

Color
Red Chestnut
Material
Plastic
Number of Channels
1
Channel Width
7/8 in
Cable Protector Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX-PR-SM-36-RC-3PK
Zoro #
G416381592
UPC #
-
Country of Origin
Canada

Dimensions

Length
3 ft
Width
1 5/8 in
Channel Width
7/8 in
Cable Protector Height
5/8 in
Cable Protector Channel Height
3/8 in

Details

Color
Red Chestnut
Item
Cable protector
Material
Plastic
Number of Channels
1
Texture
Smooth

Description

Cable protector, Number of Channels 1, Cable Protector Channel Height 3/8 in, Channel Width 7/8 in, Width 1 5/8 in, Cable Protector Height 5/8 in, Length 3 ft, Color Red Chestnut, Material Plastic, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.