Cable protector, 3 ft L, 1 5/8 in W, 1 Channel, Plastic, White
Mfr # CSX-PR-SM-36-WT-3PK
Zoro # G016381565
product price: $24.29
/pk 3, $8.10/eaKey Features
Color
White
Channel Width
7/8 in
Number of Channels
1
Material
Plastic
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSX-PR-SM-36-WT-3PK
Zoro #
G016381565
UPC #
-
Country of Origin
China
Dimensions
Channel Width
7/8 in
Width
1 5/8 in
Length
3 ft
Cable Protector Channel Height
3/8 in
Cable Protector Height
5/8 in
Details
Color
White
Item
Cable protector
Number of Channels
1
Material
Plastic
Texture
Smooth
Description
Cable protector, Number of Channels 1, Cable Protector Channel Height 3/8 in, Channel Width 7/8 in, Width 1 5/8 in, Cable Protector Height 5/8 in, Length 3 ft, Color White, Material Plastic, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.