
Cable Protector, 3/4 in H, 59 in L, 2-3/4 in W, 1 Channel, PVC, Cherry Wood
Mfr # CSX-3-WGC
Zoro # G9808049
product price:Â $32.89
/eaKey Features
Width
2-3/4 in
Number of Channels
1
Material
PVC
Color
Cherry Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSX-3-WGC
Zoro #
G9808049
UPC #
-
Country of Origin
China
Dimensions
Height
3/4 in
Length
59 in
Width
2-3/4 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Cherry Wood
Description
Cable Shield Cord Cover- 3" x 59"- Wood Grain Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.