Cable Protector, 4 in H, 35 3/4 in L, 24 in W, 2 Channel, Rubber, Yellow/Black
Mfr # CP-RPS-CR200
Zoro # G816381604
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Channel Height
3 3/8 in
Connection Style
T-Shaped
For Use With
Cables, Cords, Hoses, Wires
Color
Black Base / Yellow Lid
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-RPS-CR200
Zoro #
G816381604
UPC #
-
Country of Origin
China
Dimensions
Channel Height
3 3/8 in
Channel Width
3 1/2 in
Height
4 in
Length
35.75 in
Width
24 in
Details
Connection Style
T-Shaped
Item
CR200 Cable Protector
For Use With
Cables, Cords, Hoses, Wires
Color
Black Base / Yellow Lid
Material
Rubber
Style
Hinged
Load Capacity
24,000-lb/Axle
Number of Channels
2
Texture
Diamond
Description
Cable Protector, Number of Channels 2, Connection Style T-Shaped, Channel Height 3 3/8 in, Channel Width 3 1/2 in, Load Capacity 24,000 lb/Axle, Material Rubber, Style Hinged, Color Yellow/Black, For Use With Cables, Cords, Hoses, Wires, Height 4 in, Length 35 3/4 in, Width 24 in, Texture Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.