Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector 45 Deg Right Turn, 1 Channel, Rubber, Orange

  • Mfr # DO-ED-SM-T-RT-OR

  • Zoro # G9853941


product price: $17.79
/ea

Key Features

Number of Channels
1
Material
Rubber
Color
Orange
Features
Raised bumps on the top, Built in T-connectors, Low profile, Drop over design
Channel Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-ED-SM-T-RT-OR
Zoro #
G9853941
UPC #
-
Country of Origin
China

Dimensions

Channel Width
1-1/2 in
Channel Height
1/2 in

Details

Item
Cable Protector 45 Deg Right Turn
Number of Channels
1
Material
Rubber
Color
Orange
Features
Raised bumps on the top, Built in T-connectors, Low profile, Drop over design

Description

Home and Office Small Drop Over Acc.- Right Turn (Orange)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.