Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable protector, 5 ft L, 1 5/8 in W, 1 Channel, Plastic, Light Gray Wood Grain

  • Mfr # CSX-PR-SM-60-WGLGY

  • Zoro # G416381684


product price: $39.69
/ea

Key Features

Material
Plastic
Channel Width
7/8 in
Number of Channels
1
Color
Light Gray Wood Grain
Cable Protector Channel Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX-PR-SM-60-WGLGY
Zoro #
G416381684
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft
Channel Width
7/8 in
Width
1 5/8 in
Cable Protector Channel Height
3/8 in
Cable Protector Height
5/8 in

Details

Material
Plastic
Item
Cable protector
Number of Channels
1
Color
Light Gray Wood Grain
Texture
Smooth

Description

Cable protector, Number of Channels 1, Cable Protector Channel Height 3/8 in, Channel Width 7/8 in, Width 1 5/8 in, Cable Protector Height 5/8 in, Length 5 ft, Color Light Gray Wood Grain, Material Plastic, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.