
Cable Protector, 5/8 in H, 36 in L, 1-3/4 in W, 1 Channel, Black
Mfr # CC-CS-FC-1-BK
Zoro # G9849032
product price: $29.69
/eaKey Features
Height
5/8 in
Width
1-3/4 in
Number of Channels
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-CS-FC-1-BK
Zoro #
G9849032
UPC #
-
Country of Origin
China
Dimensions
Height
5/8 in
Length
36 in
Width
1-3/4 in
Details
Item
Cable Protector
Number of Channels
1
Color
Black
Description
ChordSavers ChordSaver Floor Cord Cover- Black- x 36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.