Cable Protector, 5/8 in H, 5 ft L, 2-5/8 in W, 3 Channel, Neoprene/Rubber, Black

  • Mfr # CC-RI-CP-5-BK

  • Zoro # G9824575


product price: $21.99
/ea

Key Features

Height
5/8 in
Width
2-5/8 in
Number of Channels
3
Material
Neoprene/Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-RI-CP-5-BK
Zoro #
G9824575
UPC #
-
Country of Origin
China

Dimensions

Height
5/8 in
Length
5 ft
Width
2-5/8 in
Channel Height
1/2 in (Center); 1/4 in (Side)
Channel Width
3/8 in (Center); 1/4 in (Side)

Details

Item
Cable Protector
Number of Channels
3
Material
Neoprene/Rubber
Color
Black
Includes
Double-Sided Tape
Standards
UL 94-HB

Description

Neoprene 3-Channel Cord Protector & Concealer- 5FT- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.