Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 58 in L, 3 1/8 in W, 1 Channel, Stainless Steel, Silver

  • Mfr # SR-CSX-SS-3.2-58-SV

  • Zoro # G516517976


product price: $36.39
/ea

Key Features

Color
Silver
Length
58 in
Number of Channels
1
Material
Stainless Steel
Cable Protector Channel Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-CSX-SS-3.2-58-SV
Zoro #
G516517976
UPC #
-
Country of Origin
China

Dimensions

Width
3 1/8 in
Length
58 in
Cable Protector Channel Height
5/8 in
Channel Width
2 1/16 in
Max. Cable Dia.
11/16 in
Cable Protector Height
11/16 in

Details

Color
Silver
Number of Channels
1
Material
Stainless Steel
Item
Cable Protector

Description

Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/8 in, Channel Width 2 1/16 in, Width 3 1/8 in, Cable Protector Height 11/16 in, Load Capacity Not Applicable, Length 58 in, Color Silver, Material Stainless Steel, Max. Cable Dia. 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.