Zoro Homepage

Cable protector, 6 ft L, 4 in W, Nylon, Gray

  • Mfr # CC-SC-4-6-GL

  • Zoro # G116381571


product price: $39.39
/ea

Key Features

Material
Nylon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-SC-4-6-GL
Zoro #
G116381571
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
6 ft

Details

Material
Nylon
Item
Cable protector
Color
Gray

Description

Cable protector, Width 4 in, Length 6 ft, Color Gray, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.