Zoro Homepage

Cable Protector, 7/16 in H, 59 in L, 1.81 in W, 2 Channel, Aluminum

  • Mfr # CSX-MET-3

  • Zoro # G9822590


product price: $27.29
/ea

Key Features

Length
59 in
Width
1.81 in
Load Capacity
300 lb
Number of Channels
2
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX-MET-3
Zoro #
G9822590
UPC #
-
Country of Origin
China

Dimensions

Height
7/16 in
Length
59 in
Width
1.81 in
Channel Width
1.125 in

Details

Item
Cable Protector
Load Capacity
300 lb
Number of Channels
2
Material
Aluminum

Description

Metal Cable Shield Cord Cover- 3 Channel- 1.81" x 59"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.