Zoro Homepage

Cable Protector, 7/8 in H, 3 ft L, 3-1/2 in W, 2 Channel, PVC, Black

  • Mfr # CSX-4-36-BK

  • Zoro # G9842260


product price: $27.49
/ea

Key Features

Height
7/8 in
Number of Channels
2
Material
PVC
Color
Black
Features
Preinstalled high quality double sided tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX-4-36-BK
Zoro #
G9842260
UPC #
-
Country of Origin
China

Dimensions

Height
7/8 in
Length
3 ft
Width
3-1/2 in
Channel Width
2-1/2 in
Channel Height
0.6 in

Details

Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Black
Features
Preinstalled high quality double sided tape
Application
Indoor
Temp. Range
85°C

Description

Cable Shield Cord Cover- 4" x 36"- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.