Cable Protector
Mfr # DO-ED-SM-T-LT-BN-2PK
Zoro # G316381463
product price: $34.59
/eaKey Features
Channel Height
1/2 in
For Use With
Cable
Style
Drop Over
Connection Style
T-Shaped
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-ED-SM-T-LT-BN-2PK
Zoro #
G316381463
UPC #
-
Country of Origin
Canada
Dimensions
Channel Height
1/2 in
Channel Width
1 1/2 in
Details
For Use With
Cable
Style
Drop Over
Connection Style
T-Shaped
Item
Drop-Over Left Turn
Material
Rubber
Color
Brown
Description
Drop-Over Left Turn, Connection Style T-Shaped, Channel Height 1/2 in, Channel Width 1 1/2 in, Material Rubber, Style Drop Over, Color Brown, For Use With Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.