Cable Protector
Mfr # DO-ED-SM-T-LT-OR-2PK
Zoro # G516381423
product price: $34.59
/eaKey Features
For Use With
Cable
Connection Style
T-Shaped
Color
Orange
Channel Width
1 1/2 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-ED-SM-T-LT-OR-2PK
Zoro #
G516381423
UPC #
-
Country of Origin
Canada
Dimensions
Channel Width
1 1/2 in
Channel Height
1/2 in
Details
For Use With
Cable
Item
Drop-Over Left Turn
Connection Style
T-Shaped
Color
Orange
Material
Rubber
Style
Drop Over
Description
Drop-Over Left Turn, Connection Style T-Shaped, Channel Height 1/2 in, Channel Width 1 1/2 in, Material Rubber, Style Drop Over, Color Orange, For Use With Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.