Zoro Homepage

Cable Protector

  • Mfr # DO-ED-SM-T-RT-OR-2PK

  • Zoro # G916381757


product price: $34.59
/ea

Key Features

Connection Style
T-Shaped
Style
Drop Over
Material
Rubber
For Use With
Cable
Channel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-ED-SM-T-RT-OR-2PK
Zoro #
G916381757
UPC #
-
Country of Origin
Canada

Dimensions

Channel Width
1 1/2 in
Channel Height
1/2 in

Details

Connection Style
T-Shaped
Style
Drop Over
Material
Rubber
For Use With
Cable
Color
Orange
Item
Drop-Over Right Turn

Description

Drop-Over Right Turn, Connection Style T-Shaped, Channel Height 1/2 in, Channel Width 1 1/2 in, Material Rubber, Style Drop Over, Color Orange, For Use With Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.