
Cable Ramp, 1 in H, 8-1/4 in L, 43 in W, Rubber
Mfr # CR-RPS-WC-1.0
Zoro # G9847045
product price: $48.29
/eaKey Features
Height
1 in
Length
8-1/4 in
Width
43 in
Load Capacity
1,300 lb/Axle
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR-RPS-WC-1.0
Zoro #
G9847045
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Length
8-1/4 in
Width
43 in
HeightA
1"
Details
Item
Cable Ramp
Load Capacity
1,300 lb/Axle
Material
Rubber
Description
Rubber Power Wheelchair Scooter Threshold Ramp- 1" Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.