Cable Ramp, 2-1/2 in H, 16-1/2 in L, 43 in W, Rubber

  • Mfr # CR-RPS-WC-2.5

  • Zoro # G9808931


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Height
2-1/2 in
Width
43 in
Load Capacity
1,300 lb/Axle
Material
Rubber
HeightA
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-RPS-WC-2.5
Zoro #
G9808931
UPC #
-
Country of Origin
China

Dimensions

Height
2-1/2 in
Length
16-1/2 in
Width
43 in
HeightA
2.5"

Details

Item
Cable Ramp
Load Capacity
1,300 lb/Axle
Material
Rubber

Description

Rubber Power Wheelchair Scooter Threshold Ramp- 2.5" Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.