
Cable Ramp, 3 in H, 1-1/2 ft L, 35-1/2 in W, Rubber
Mfr # CR-RPS-WC-3.0
Zoro # G9830132
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
1-1/2 ft
Width
35-1/2 in
Load Capacity
1,300 lb/Axle
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR-RPS-WC-3.0
Zoro #
G9830132
UPC #
-
Country of Origin
China
Dimensions
Height
3 in
Length
1-1/2 ft
Width
35-1/2 in
HeightA
3"
Details
Item
Cable Ramp
Load Capacity
1,300 lb/Axle
Material
Rubber
Description
Rubber Power Wheelchair Scooter Threshold Ramp- 3" Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.