Cable Ramp, 4.30 in H, 16.10 in L, 18.80 in W, Rubber

  • Mfr # CR-RPS-LDR4.3

  • Zoro # G9826249


product price: $56.69
/ea

Key Features

Height
4.30 in
Length
16.10 in
Width
18.80 in
Load Capacity
10,000 lb/Axle
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-RPS-LDR4.3
Zoro #
G9826249
UPC #
-
Country of Origin
China

Dimensions

Height
4.30 in
Length
16.10 in
Width
18.80 in

Details

Item
Cable Ramp
Load Capacity
10,000 lb/Axle
Material
Rubber

Description

ED 4.3" Heavy Duty Rubber Curb Ramp- 10,000lb Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.