Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Rodder

  • Mfr # TL-BJT-CR06-300

  • Zoro # G216381600


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Series
CableDuct
Case Style
Reel Stand
Features
Comes with Handle On Carrier, Easy to Use Braking Systems, Light Weight, Durable, Resistance to Acid and Alkali, Aging Resistant, Corrosion Resistant
Tape Material
Fiberglass
Tape Tensile Strength
15 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL-BJT-CR06-300
Zoro #
G216381600
UPC #
-
Country of Origin
China

Dimensions

Tape Length
300 ft

Details

Series
CableDuct
Item
Cable Rodder
Case Style
Reel Stand
Features
Comes with Handle On Carrier, Easy to Use Braking Systems, Light Weight, Durable, Resistance to Acid and Alkali, Aging Resistant, Corrosion Resistant
Tape Material
Fiberglass
Tape Tensile Strength
15 N/mm
Tape Shape
Round
Tape Color
Bright Yellow
Tool Weight
19 lb
Non-Conductive
Yes

Description

Cable Rodder, Tape Length 300 ft, Tape Material Fiberglass, Tape Shape Round, Tape Tensile Strength 15 N/mm, Non-Conductive Yes, Case Style Reel Stand, Features Comes with Handle On Carrier, Easy to Use Braking Systems, Light Weight, Durable, Resistance to Acid and Alkali, Aging Resistant, Corrosion Resistant, Series CableDuct, Tape Color Bright Yellow, Tool Weight 19 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.