Cable Rodder
Mfr # TL-BJT-CR12-1000W+TIP-KIT
Zoro # G516381577
product price: $1,929.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Series
CableDuct
Includes
Tip Kit
Case Style
Reel Stand
Tool Weight
160 lb
Tape Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-BJT-CR12-1000W+TIP-KIT
Zoro #
G516381577
UPC #
-
Country of Origin
China
Dimensions
Tape Length
1,000 ft
Details
Series
CableDuct
Includes
Tip Kit
Case Style
Reel Stand
Item
Cable Rodder
Tool Weight
160 lb
Tape Shape
Round
Description
Cable Rodder, Tape Length 1,000 ft, Tape Shape Round, Case Style Reel Stand, Includes Tip Kit, Series CableDuct, Tool Weight 160 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.