Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Rodder

  • Mfr # TL-BJT-CR12-500W

  • Zoro # G816381598


product price: $1,134.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Features
Comes with Handle On Carrier, Easy to Use Braking Systems, Light Weight, Durable, Resistance to Acid and Alkali, Aging Resistant, Corrosion Resistant
Case Style
Reel Stand
Tape Material
Fiberglass
Series
CableDuct
Tape Tensile Strength
15 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-BJT-CR12-500W
Zoro #
G816381598
UPC #
-
Country of Origin
China

Dimensions

Tape Length
500 ft

Details

Item
Cable Rodder
Features
Comes with Handle On Carrier, Easy to Use Braking Systems, Light Weight, Durable, Resistance to Acid and Alkali, Aging Resistant, Corrosion Resistant
Case Style
Reel Stand
Tape Material
Fiberglass
Series
CableDuct
Tape Tensile Strength
15 N/mm
Tool Weight
135 lb
Non-Conductive
Yes
Tape Shape
Round
Tape Color
Bright Yellow

Description

Cable Rodder, Tape Length 500 ft, Tape Material Fiberglass, Tape Shape Round, Tape Tensile Strength 15 N/mm, Non-Conductive Yes, Case Style Reel Stand, Features Comes with Handle On Carrier, Easy to Use Braking Systems, Light Weight, Durable, Resistance to Acid and Alkali, Aging Resistant, Corrosion Resistant, Series CableDuct, Tape Color Bright Yellow, Tool Weight 135 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.