Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Rodder

  • Mfr # TL-BJT-CR12-500W+TIP-KIT

  • Zoro # G216381549


product price: $1,221.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Case Style
Reel Stand
Series
CableDuct
Includes
Tip Kit
Tape Shape
Round
Tool Weight
135 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL-BJT-CR12-500W+TIP-KIT
Zoro #
G216381549
UPC #
-
Country of Origin
China

Dimensions

Tape Length
500 ft

Details

Item
Cable Rodder
Case Style
Reel Stand
Series
CableDuct
Includes
Tip Kit
Tape Shape
Round
Tool Weight
135 lb

Description

Cable Rodder, Tape Length 500 ft, Tape Shape Round, Case Style Reel Stand, Includes Tip Kit, Series CableDuct, Tool Weight 135 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.