Zoro Homepage

Cable Sleeve, 0.52 in Inside Dia., 0.64 in Max Bundle Dia., 100 ft, High Density Polyethylene

  • Mfr # WL-SW-HD-064-100-BK

  • Zoro # G9887620


product price: $91.79
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
0.64 in
Wall Thickness
0.05 in
Material of Construction
High Density Polyethylene
Temp. Range
-40 Degrees to 80 Degrees C
Description/Special Features
Abrasion, Oil and UV Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-SW-HD-064-100-BK
Zoro #
G9887620
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.52 in
For Maximum Bundle Diameter
0.64 in
Wall Thickness
0.05 in
Length
100 ft
Outside Dia.
0.62 in
For Product Size
0.51 to 0.7 in

Details

Item
Cable Sleeve
Material of Construction
High Density Polyethylene
Color
Black
Temp. Range
-40 Degrees to 80 Degrees C
Description/Special Features
Abrasion, Oil and UV Resistance
Screw Pitch
0.47 in
Tensile Strength
25 Mpa

Description

Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.64"
Length: 100ft
Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.