Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Sleeve, 1 in Inside Dia., 10 ft, Polyethylene, Black

  • Mfr # WL-EASY-100-10-BK

  • Zoro # G9820481


product price: $14.99

Key Features

Length
10 ft
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-EASY-100-10-BK
Zoro #
G9820481
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1 in
Length
10 ft

Details

Item
Cable Sleeve
Material of Construction
Polyethylene
Color
Black

Description

Give yourself the ease of managing loose messy cable bundles by using the Easy Wrap Cable Manager. The unique design spiral style wrap works with the cable installation tool for quick installation, and the open slits allow for maximum bend radius and cable breakouts. Made from durable polyethylene material, the Easy Wrap can provide abrasion resistance and is reusable for applications that require frequent maintenance. Color: Black Diameter: 1" Length: 10ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products