Zoro Homepage

Cable Sleeve, 3 in Inside Dia., 5 ft, PVC, Gray

  • Mfr # WL-J-BWS-300-5FT-GY

  • Zoro # G9817429


product price: $14.29

Key Features

Length
5 ft
Material of Construction
PVC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-J-BWS-300-5FT-GY
Zoro #
G9817429
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3 in
Length
5 ft

Details

Item
Cable Sleeve
Material of Construction
PVC
Color
Gray

Description

The polyvinyl chloride fabric combined with button fasteners allow for easy installation, cable breakouts, removal, and maintenance. The reversible design provides you with 2 color options in one sleeving and color matching button blend with the sleeving. The sleeving can also be cut to length to further customize your install.
Flammability: UL94 V-0
Working Temp: -15°C - 85°C
Diameter: 3"
Length: 5ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.