Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 12 in L, Black, Nylon 6/6, 50 lb Strength

  • Mfr # CT-ED-MT-12-50-100-BK

  • Zoro # G9819501


product price: $16.49

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Length
12 in
Width
3/16 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-ED-MT-12-50-100-BK
Zoro #
G9819501
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
12 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes

Description

Nylon Mounting Cable Ties- 50 lbs- 12" x 100 Pack- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.