Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, 3-15/16 in Max Bundle Dia., Assorted Colors, 110 lb Strength

  • Mfr # CT-ED-V-LP-14-500-RBW

  • Zoro # G9833833


product price: $48.85

Key Features

Nominal Length
14 in
Width
0.29 in
Nominal Max. Bundle Dia.
3-15/16 in
Color
Assorted Colors
Tensile Strength
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-ED-V-LP-14-500-RBW
Zoro #
G9833833
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.29 in
Nominal Max. Bundle Dia.
3-15/16 in

Details

Item
Cable Tie
Color
Assorted Colors
Tensile Strength
110 lb

Description

Low Profile Cable Ties- 14" x 500 Pack- Multicolor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.