Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, Black, 1 PK

  • Mfr # CT-RI-FT24-OGB

  • Zoro # G9839293


product price: $16.49

Key Features

Cable Tie Style
Reusable
Assorted Colors
Black, Grey, Orange
Soft and Flexible
The soft cushion surface doesn™t cut into insulation and prevents damage to cords.
Total Ties Quantity
6 pcs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-RI-FT24-OGB
Zoro #
G9839293
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Reusable
Color
Black, Grey, Orange
Assorted Colors
Black, Grey, Orange
Soft and Flexible
The soft cushion surface doesn™t cut into insulation and prevents damage to cords.
Total Ties Quantity
6 pcs

Description

Flexi Ties Cable Wrap- 14"- (Orange/Gray/Black)- 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.