Zoro Homepage

Cable Tie, 20 in L, Stainless Steel, 1 PK

  • Mfr # CT-ED-SS-20-100

  • Zoro # G9833720


product price: $61.69

Key Features

Nominal Length
20 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-ED-SS-20-100
Zoro #
G9833720
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
20 in

Details

Item
Cable Tie
Material
Stainless Steel

Description

Stainless Steel Cable Ties- 20" x 100 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.